Shop All Refrigerators
Danby
Medical Refrigerator, White, 1.6 CF
Mfr # DH016A1W
Zoro # G7219337
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Overall Depth 19 3/8 in
- Overall Height 21 1/2 in
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DH016A1W
- Zoro # G7219337
- UPC # 067638019415
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19 3/8 in |
Overall Height | 21 1/2 in |
Overall Width | 17 3/4 in |
Cord Length | 5 7/8 ft |
Description
Medical Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1.6 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 20 Degrees to 80 Degrees , Overall Depth 19 3/8 in, Overall Height 21 1/2 in, Overall Width 17 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Freezer Temperature Range (F) 36� to 46�F, Amps 13 A, Hz 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Grease Filter All Alum (18602-0183)
- VOLLRATH SteelCoat x3 14 in Non-Stick Aluminum Fry Pan (67614)
- HEINZ Heinz Ranch Dressing Dispenser Bag 1.5 gal., PK2 (10013000980422)
- HASTINGS HOME 3-piece Splatter Screen Guards Stainless Steel Fine Mesh Prevents Grease, Oil Splatter for Kitchen (455981YLF)
- DANBY Danby DAR044A6DDB 4.4 CF Compact Refrigerator; Iridium Silver Steel (DAR044A6DDB)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- DANBY Danby DAR1102WE 11.0 single door all refrigerator (DAR110A1WDD)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- Danby Refrigerators