Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.45 um, PTFE, PK50
Mfr # 6784-2504
Zoro # G8765382
product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Dia. 25 mm
- Max. Pressure 75 psi, 5.2 bar
- Pore Size 0.45 um
- Outlet Connection Male Luer
- Inlet Connection Female Luer Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6784-2504
- Zoro # G8765382
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Max. Pressure | 75 psi, 5.2 bar |
Item | Syringe Filter |
Outlet Connection | Male Luer |
Inlet Connection | Female Luer Lock |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Housing Material | Polypropylene |
Filter Material | PTFE |
Capacity | Up to 100 mL |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Maximum Operating Pressure - Metric | 5.2 bar |
Maximum Operating Pressure - English | 75 psi |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock |
Sterile/Non-Sterile | Non-Sterile |
Standards | ISO 9001 |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- EXTECH Palm PH Meter (PH220-C)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- Cytiva Whatman Syringe Filters