Shop All Trailer Wiring
Curt
Wire Ties, 14-1/4", PK100
Mfr # 59732
Zoro # G8695887
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Ties
- Type Wire Protection
- Material Nylon Plastic
- Length 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59732
- Zoro # G8695887
- UPC # 612314997329
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 14-1/4" |
Details
Item | Wire Ties,14-1/4",Package Quantity 100 |
Includes | (100) Ties |
Type | Wire Protection |
Material | Nylon Plastic |
Description
Wire Ties,14-1/4 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- SKF Small Bore Seals (50X90X10)
- WIX FILTERS Cabin Air Panel, 49471 (49471)
- VELVAC Male Elbow, Trans, 1/8"x1/16" Pipe (012069)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Brake Control Harness, 51382 (51382)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Rnd 6-Way Connector Plug, Chrome Plastic (58120)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 8ft Cable (RVA1566-C)
- Curt Trailer Wiring