Shop All Trailer Wiring
Curt
Taillight Converter, 24V
Mfr # 56424
Zoro # G8671089
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taillight Converter
- For Use With To Operate with Both Incandescent and LED Trailer Lighting Systems
- Application Used For 24V Automotive Systems, Busses, Trucks and Cab and Chassis Wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56424
- Zoro # G8671089
- UPC # 612314564248
- Country of Origin United States
- Category Trailer Wiring
Details
Item | Taillight Converter,24V |
Type | Taillight Converter |
For Use With | To Operate with Both Incandescent and LED Trailer Lighting Systems |
Application | Used For 24V Automotive Systems, Busses, Trucks and Cab and Chassis Wiring |
Description
Taillight Converter,24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99174)
- SUNBELT E-Z Reach, 40" Length 40" x6" x5.5" (A-B1CO312)
- OTC Fuel Pressure Tester Kit (5630)
- ILC Replacement for HITACHI S114-883 STARTER (S114-883 STARTER)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Wire Ties, 14-1/4", PK100 (59732)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- CURT Electrical Trailer Adapter, 57621 (57621)
- CURT Electrical Trailer Adapter, 57240 (57240)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- CURT Uni Brake Control Harness, Pigtails, 51515 (51515)
- Curt Trailer Wiring