Shop All Trailer Wiring
Curt
Replacment Combo Trailer Light Rear Lens
Mfr # 53445
Zoro # G8669232
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Combination Trailer Light Rear Lens
- Color Red
- Application Designed to Replace the Rear Lens in Combination Trailer Lights
- For Use With Fits CURT Trailer Lights Mfr. No. 53440 and Mfr. No. 53441
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 53445
- Zoro # G8669232
- UPC # 612314044016
- Country of Origin United States
- Category Trailer Wiring
Details
Type | Replacement Combination Trailer Light Rear Lens |
Color | Red |
Application | Designed to Replace the Rear Lens in Combination Trailer Lights |
For Use With | Fits CURT Trailer Lights Mfr. No. 53440 and Mfr. No. 53441 |
Material | Plastic |
Item | Replacement Combo Trailer Light Rear Lens |
Description
Replacement Combo Trailer Light Rear Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Spread Bore Flange Electric Choke Vacuum Secondaries (0-80555C)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- CURT Replacment 7-Way RV Blde Harnss, 6 ft., 56601 (56601)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- CURT Uni Brake Control Harness, Pigtails, 51515 (51515)
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- Curt Trailer Wiring