Shop All Trailer Wiring
Curt
Replacment 7-Way RV Blade Harness, 10 ft.
Mfr # 56623
Zoro # G8669077
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Material Plastic
- Application Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Length 10 ft.
- Type 7-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56623
- Zoro # G8669077
- UPC # 612314566235
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 10 ft. |
Details
Item | Replacement 7-Way RV Blade Harness,10 ft. |
Connection Type | 7-Way |
Material | Plastic |
Application | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Type | 7-Way Connector |
Description
Replacement 7-Way RV Blade Harness,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5828 In-Bed Spare Tire Mount (5001.5828)
- EXTREME MAX Extreme Max 5800.2018 Pro Series Adjustable Snowmobile Dolly System (5800.2018)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- WILWOOD Single, 16.5 oz Bottle, Dry Boiling Point Of 626 Deg F/Wet Boiling Point Of 417 Deg F (290-6209)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- CURT Flat 4-Way Lcns Plate Lght Plug Adapter (57404)
- CURT Taillight Converter, 24V (56424)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness (13941)
- Curt Trailer Wiring