Shop All Trailer Wiring
Curt
Brake Control Harness, 51322
Mfr # 51322
Zoro # G8655013
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Brake Control Harness
- For Use With Ford Windstar, Ford Bronco, Ford Econoline Van, Ford Excursion, Ford Expedition, Ford Explorer, Ford F150, F250, F350, Ford Flex, Land Rover LR3, LR4, Range Rover, Range Rover Evoque, Lincoln Mark LT, Lincoln MKT, Lincoln Navigator and Mercury Mountaineer
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51322
- Zoro # G8655013
- UPC # 612314021321
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Brake Control Harness |
For Use With | Ford Windstar, Ford Bronco, Ford Econoline Van, Ford Excursion, Ford Expedition, Ford Explorer, Ford F150, F250, F350, Ford Flex, Land Rover LR3, LR4, Range Rover, Range Rover Evoque, Lincoln Mark LT, Lincoln MKT, Lincoln Navigator and Mercury Mountaineer |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 15W-40, 1 Gal. (85353)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CLAMP KIT F/SWAY CONTROL (38964)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- SCHMITT & ONGARO MARINE Ongaro Standard Single Trumpet Horn -12V- Stainless Exterior (10025)
- CURT Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150 (52104)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Brake Control Adapter Harness (51520)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- CURT Flat 4-Way Connector Plug/Socket, 58380 (58380)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- Curt Trailer Wiring