Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0025
Mfr # CB0025
Zoro # G005275073
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2003-2005-Mitsubishi-Lancer 4-1997-2.0L; 2004-2005-Mitsubishi-Lancer 4-1999-2.0L; 2002-2004-Mitsubishi-Lancer 4-2000-2.0L; 2003-2004-Mitsubishi-Outlander 4-2351-2.4L; 2005-Mitsubishi-Outlander 4-2378-2.4L
- Height 3.43
- Overall Width 3.43
- Weight 0.47
- Length 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0025
- Zoro # G005275073
- UPC # 889533000196
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 3.43 |
Overall Width | 3.43 |
Length | 3.66 |
Overall Height | 3.43 |
Width | 3.43 |
Overall Length | 3.66 |
Details
For Use With | 2003-2005-Mitsubishi-Lancer 4-1997-2.0L; 2004-2005-Mitsubishi-Lancer 4-1999-2.0L; 2002-2004-Mitsubishi-Lancer 4-2000-2.0L; 2003-2004-Mitsubishi-Outlander 4-2351-2.4L; 2005-Mitsubishi-Outlander 4-2378-2.4L |
Weight | 0.47 |
Position | Rear Lower Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 3/8"FPT (38FP)
- BANJO 1" Manifold Clamp (FC100)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- Ctr Universal Joints