Shop All Cookware
Crestware
Stock Pot Cover, Aluminum
Mfr # POTC80
Zoro # G7809243
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. (In.) 19 7/8 in
- Inside Dia. (In.) 18 7/8 in
- Gauge 1.5 mm
- For Use With POT80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. (In.) | 19 7/8 in |
Inside Dia. (In.) | 18 7/8 in |
Overall Diameter | 19 7/8 in |
Details
Item | Stock Pot Cover |
Material | Aluminum |
Gauge | 1.5 mm |
For Use With | POT80 |
Handle Type | Aluminum |
Handle Color | silver |
Compatible Pot Capacity | 80 qt |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Body Material | Aluminum |
Cover Included | Yes |
Description
Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 80 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Hot Sauce 12 fl. oz. Bottle, PK12 (1.00002)
- DUKE MANUFACTURING Hi Limit (222961)
- MILWAUKEES Milwaukee Kosher Midget Dill Pickle 32 Fl oz., PK12 (5410017270)
- TAYLOR FREEZER Rear Shell Bearing Nut For - Part# 028991 (28991)
- CRESTWARE Fry Pan Cover, Aluminum, 11 In (FRYDC10)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- CRESTWARE Stock Pot Cover, Aluminum (POTC100)
- CRESTWARE Bain Marie, 2 qt, Stainless Steel (SBM03)
- CRESTWARE Sauce Pan, 1 qt, Aluminum (PAN1)
- CRESTWARE Stock Pot Cover, Aluminum (POTC16)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC3)
- Crestware Cookware