Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot, 160 qt, Aluminum

  • Mfr # POT160

  • Zoro # G8091754


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Capacity
160 qt
Material
Aluminum
Capacity (Qt.)
160 qt
Inside Dia. (In.)
23 1/4 in
Inside Depth (In.)
23 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POT160
Zoro #
G8091754
UPC #
710277511214
Country of Origin
China

Dimensions

Inside Dia. (In.)
23 1/4 in
Inside Depth (In.)
23 1/8 in
Outside Dia. (In.)
23 3/4 in
Overall Height
23 1/8 in
Overall Diameter
23 1/4 in

Details

Item
Stock Pot
Capacity
160 qt
Material
Aluminum
Capacity (Qt.)
160 qt
Handle Color
Silver
Gauge
5.5 mm
Handle Type
Aluminum
Product Type
Stock Pot
Dishwasher Safe
No
Cover Included
No
Oven Safe
No
NSF Certified
Yes
Body Material
Aluminum

Description

Stock Pot, Gauge 5.5 mm, Overall Height 23 1/8 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 160 qt, Overall Diameter 23 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.