Shop All Cookware
Crestware
Sauce Pan w/Cover, 7-5/8qt, 10-1/2 In., SS
Mfr # SSSAU7
Zoro # G7963234
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 7 5/8 qt
- Overall Length (In.) 18 1/4 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 7 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 1/4 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 7 in |
Outside Dia. (In.) | 10 1/8 in |
Inside Depth (In.) | 6 1/4 in |
Inside Dia. (In.) | 9 1/2 in |
Overall Diameter | 1/4 in |
Overall Height | 7 in |
Description
Sauce Pan w/Cover, Overall Height 7 in, Material Stainless Steel, Handle Type Riveted, Handle Material Stainless Steel, Handle Color Silver, Gauge 1.5 mm, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 7.625 qt, Product Type Sauce Pan with Cover, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified No, Compatible Pot Capacity 7.63 qt, Overall Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 12 oz Clear Glass Sugar Pourer Sugar Pourer 3.1 in. D (5078603)
- WHIRLPOOL Refrigerator Crisper Pan (00-W10854037)
- COMPONENT HARDWARE NP Die Cast App Leg, 3/8-16 x 5/8" L Flan (AE60-1453)
- TRANE Fuseholder (HLD00042)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12X)
- CPC 55830 PEC 8 in. Round Aluminium Bulk Pan - Pack of 500 (55830 (PEC))
- Crestware Cookware