Shop All Cookware
Crestware
Sauce Pan, 4 qt, Aluminum
Mfr # PAN4
Zoro # G7905877
original price:
$24.95
11% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.5 qt
- Capacity (Qt.) 4 qt
- Overall Depth (In.) 4 5/8 in
- Material Aluminum
- Handle 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 4 5/8 in |
Outside Dia. (In.) | 9 in |
Top Dia. (In.) | 9 in |
Cover Interior Diameter | 9 in |
Overall Diameter | 9 in |
Details
Item | Sauce Pan |
Capacity | 4.5 qt |
Capacity (Qt.) | 4 qt |
Material | Aluminum |
Handle | 7 1/2 in |
Gauge | 2.5 mm |
Handle Color | Silver |
Handle Type | Riveted |
Non-Stick | No |
Body Material | Aluminum |
Oven Safe | No |
NSF Certified | Yes |
Cover Included | No |
Handle Finish | Chrome Plated |
Body Style | Straight |
Handle Material | Steel |
Dishwasher Safe | No |
Description
Sauce Pan, Material Aluminum, Handle Type Riveted, Handle Material Steel, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 4.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 9 in, Handle Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Cleaner (CE-28892)
- SANTITAS 16.00 oz. Bulk Santitas Wh, PK8 (47752)
- VULCAN HART Flex Tube Kit 1/4" X 12 " (426505-6)
- BUNN Relay Compr Gd40Me Bdg K115 120V (39912.0002)
- CRESTWARE Stock Pot, 20 qt, Aluminum (POT20)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Frying Pan, 7-1/2 In., SS/Alum (FRY07IH)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12X)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- Crestware Cookware