Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fry Pan Cover, Aluminum, 13 In

  • Mfr # FRYDC12

  • Zoro # G9720462


product price: $14.39
/ea

Key Features

Material
Aluminum
For Use With
21D621
Handle Color
Silver
Gauge
1.5 mm
Handle Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRYDC12
Zoro #
G9720462
UPC #
710277528076
Country of Origin
China

Dimensions

Outside Dia. (In.)
13 in
Top Diameter
13 in
Bottom Diameter
12 5/8 in

Details

Item
Fry Pan Cover
Material
Aluminum
For Use With
21D621
Handle Color
Silver
Gauge
1.5 mm
Handle Type
Riveted
Product Type
Fry Pan Cover
Oven Safe
No
Handle Material
Aluminum
Handle Coating
Uncoated
Body Material
Aluminum
Finish/Coating
Natural
Dishwasher Safe
No
Body Color
Silver
Non-Stick
No
NSF Certified
No

Description

Fry Pan Cover, Handle Material Aluminum, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 12 5/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.5 mm, Handle Type Riveted, Non-Stick No, Handle Coating Uncoated, NSF Certified No, Top Diameter 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.