Shop All Cookware
Crestware
Bain Marie, 2 qt, Stainless Steel
Mfr # SBM03
Zoro # G1980548
original price:
$19.79
58% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 qt
- Overall Height (In.) 4 in
- Material Stainless Steel
- Top Dia. (In.) 6 7/8 in
- Bottom Dia. (In.) 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 4 in |
Top Dia. (In.) | 6 7/8 in |
Bottom Dia. (In.) | 6 1/8 in |
Inside Dia. (In.) | 6 1/16 in |
Inside Diameter | 6 1/8 in |
Overall Height | 4 in |
Details
Item | Bain Marie |
Capacity (Qt.) | 2 qt |
Material | Stainless Steel |
Gauge | 1 mm |
Handle Color | silver |
Fits Opening (In.) | 6 1/4 in |
Color | Silver |
Product Type | Bain Marie Pot |
Freezer Safe | No |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Description
Bain Marie, Product Type Bain Marie Pot, Capacity 3 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 1/8 in, Material Stainless Steel, NSF Certified No, Oven Safe No, Overall Height 4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Fryer Skimmer (697)
- HOBART Gas Valve - Lp (00-497269-00002)
- WILBUR CURTIS Purple Advance Flow Sprayhead (WC-29025)
- METRO Hinge (RPC14-042)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- CRESTWARE Stock Pot, 80 qt, Aluminum (POT80)
- CRESTWARE Stock Pot, 160 qt, Aluminum (POT160)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., SS/Alum (FRY07XIH)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- OLICAMP Ak Cookset Stainless 3 Qt Kettle (327420)
- Crestware Cookware