Shop All Tape Measures
Crescent Lufkin
1/2" x 200' Engineer's Fiberglass Tape Measure
Mfr # FE200D
Zoro # G3885226
product price: $38.49
/ea
$38.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Stud Markings No
- Case Material ABS Plastic with Rubber Grip
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # FE200D
- Zoro # G3885226
- UPC # 037103224064
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 200 ft |
Case Depth | 11 3/4 in |
Blade Length - SAE | 200 ft |
Case Height | 2 in |
Case Length | 17 1/8 in |
Description
This Lufkin Engineer's Tape Measure is perfect for measuring long distances and heights. The case of the tape measure has a rubber grip for comfort and ease of use. With an ABS construction, it also features a black/high visibility orange color scheme that makes it easy to spot. It has graduations on both sides in 1/10 and 1/100 ft increments as well as regular feet measurements. The 200 ft length of the blade allows you to easily measure long distances or heights with ease. If you are looking for a durable tape measure that can handle even the most demanding jobs, this Lufkin Long Tape Measure is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- CRESCENT LUFKIN Tape Measure Pwr Camo 1Inx25Ft (CMOH625)
- CRESCENT LUFKIN 3/8" x 50' Banner® Yellow Clad Tape Measure (HW223)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- CRESCENT LUFKIN 1/4" x 10' Pee Wee® Yellow Clad Pocket Tape Measure (W6110)
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- Crescent Lufkin Tape Measures