Shop All Screwdriver Bits
Creative Products
Self-Drilling Screw, #2 x 6 in, External Square Head Square Drive
Mfr # 2X6SB-100
Zoro # G3871932
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Screw Size #2
- System of Measurement Inch
- Fastener Length 6 in
- Head Type External Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # 2X6SB-100
- Zoro # G3871932
- UPC # 192794111977
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Screw Size | #2 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | External Square |
Drive | Square |
Item | Self-Drilling Screw |
Description
2 X 6 SQUARE BIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- ROTOZIP Multipurpose Rotary Bit, 5/32" dia., PK10 (XB-MP10)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- VEGA Tri-Wing 2 Insert Bit x 1 (125TW02)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- BONDHUS Ball End Power Bit 8Mm (10872)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- Creative Products Screwdrivers and Nutdrivers