Shop All Putty & Joint Knives, Spatulas, Scrapers
Craftsman
Gasket Scraper
Mfr # CMMT98354
Zoro # G904078829
product price: $11.95
/ea
Not eligible for select promotions
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Scraper {{1}}
- Type Gasket scraper
- Weight 0.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98354
- Zoro # G904078829
- UPC # 885911700573
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Promotion Restriction | Not eligible for promotion |
Includes | Gasket Scraper {{1}} |
Item | Gasket Scraper |
Type | Gasket scraper |
Weight | 0.41 |
Description
Gasket Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- DEWALT 3" 32 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3778-5)
- PRO-GRADE TOOLS Socket, 1/2"Dr., Rail (11919)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- CRAFTSMAN Razor Blade Gasket Scraper (CMMT98329)
- QEP CO ROBERTS FLOOR SCRAPER BLDE 14 in. W (21000Q)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- PROSOURCE Scraper Pole Ss Blade 3In (14500)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- MAYHEW PNEUMATIC SCRAPER 2 X 18" HANG TAGGED (MY32016HT)
- KRAFT TOOL Elite Series 6" Stainless Steel Limb (DW733PFL)
- Craftsman Drywall and Plastering Tools