Mechanical Keyless Access Control Locks

  • Mfr # CL3851 AZD 626

  • Zoro # G913367204


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3851 AZD 626
Zoro #
G913367204
UPC #
840067699690
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Keyless Access Control Lock
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
Backset
2 3/4 in
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Material
Metal
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Keyway
Mortise/Cylindrical
Cylindrical
Lockset Function
Entrance
Includes Core
Core Included
Operation Type
Hand Pull
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Backset 2 3/4 in, ADA Compliant No, Standards ANSI/BHMA A156.2, Includes (2) Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.