Shop All Welding Hose
Continental
Twin Line Welding Hose, 3/8", 25 ft.
Mfr # TWR-06-025BB
Zoro # G800720822
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16"-18 x 9/16"-18
- Fitting Type BB x BB
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # TWR-06-025BB
- Zoro # G800720822
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Fitting Size | 9/16"-18 x 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Hose Outside Dia. | 11/16 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 25 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWR-06-050BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-04-025BB)
- Continental Welding Hose