Shop All Welding Hose
Continental
Twin Line Welding Hose, 1/4" ID x 25 ft.
Mfr # 20027452
Zoro # G8806181
original price:
$87.94
18% off
new price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type F Crimp x F Crimp
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027452
- Zoro # G8806181
- UPC # 037256220906
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/4 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Green, Red, Hose Tube Material SBR, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards CGA, Safety Factor 4:1, Bend Radius 2 1/2 in, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Station, 95 Watts, 120VAC (WT1013N)
- BLUE DEMON Rod Storage Tube, 3"X 14"Green (RST-14-GREEN)
- WELLER Solder Tip, Chisel, 0.047 In/1.2 mm (T0054443899)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 100 ft. (20027153)
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- CONTINENTAL Hose, Welding, 3/16x50ft (20027137)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7326 Ferrule 593 x 1 (24-7326)
- Continental Welding Hose