Shop All Welding Hose
Continental
Twin Line Welding Hose, 1/4" ID x 100 ft.
Mfr # 20027153
Zoro # G8809760
original price:
$146.77
8% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type F Crimp x F Crimp
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027153
- Zoro # G8809760
- UPC # 037256234514
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1/2 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 100 ft, Hose Color Green, Red, Hose Tube Material SBR, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards CGA, Safety Factor 4:1, Bend Radius 2 1/2 in, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 25 ft. (20027452)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- CONTINENTAL Hose, Welding, 3/16x50ft (20027137)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- XTRWELD Twin Hose Grade T, BB Fittings, VD, 3/8, 50' (HTWT38BB-50)
- Continental Welding Hose