Shop All Welding Hose
Continental
Twin Line Welding Hose, 1/4", 12 ft.
Mfr # TWR-04-012BB
Zoro # G100720812
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16"-18 x 9/16"-18
- Fitting Type BB x BB
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # TWR-04-012BB
- Zoro # G100720812
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 1/2 ft |
Fitting Size | 9/16"-18 x 9/16"-18 |
Hose Fitting B Size | 9/16 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 9/16 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 12 1/2 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Oxy-Acetylene Hose Coupler Package (60332)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14302)
- XTRWELD CL70S209310 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/32 Inch Dia (CL70S2093-10)
- DAYTON Blade Welder, 1.2 kVA Rating, 120VAC (4TJ96)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- CONTINENTAL Hose, Welding, 1/4x50ft (20027466)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 25 ft. (TWR-06-025BB)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade R (PW14-25)
- Continental Welding Hose