Shop All Welding Hose
Continental
Inert Gas Hose, 1/4", 50 ft.
Mfr # HZB02520-50-032
Zoro # G600720695
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 5/8"-18 x 5/8"-18
- Fitting Type AW-14A X AW-14A
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB02520-50-032
- Zoro # G600720695
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Fitting Size | 5/8"-18 x 5/8"-18 |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade Inert Gas, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- 3M Magnification Plate (08-0500-57)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- CONTINENTAL Inert Gas Hose, 1/4", 100 ft. (HZB02520-100-032)
- CONTINENTAL Inert Gas Hose, 1/4", 10 ft. (HZB02520-10-032)
- CONTINENTAL Inert Gas Hose, 1/4", 25 ft. (HZB02520-25-032)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- XTRWELD Hose Assembly, 100 ft, Argon/Inert, 1/4, PSI: 300 (HSIARH-100)
- Continental Welding Hose