Shop All Welding Hose
Continental
Inert Gas Hose, 1/4", 10 ft.
Mfr # HZB02520-10-032
Zoro # G000720707
original price:
$39.00
6% off
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 5/8"-18 x 5/8"-18
- Fitting Type AW-14A X AW-14A
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZB02520-10-032
- Zoro # G000720707
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 10 ft |
Fitting Size | 5/8"-18 x 5/8"-18 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Outside Dia. | 1/2 in |
Description
Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade Inert Gas, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E8018-C3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C3156-10)
- XTRWELD SELECT 7018 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018093-5)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- CONTINENTAL Inert Gas Hose, 1/4", 50 ft. (HZB02520-50-032)
- CONTINENTAL Inert Gas Hose, 1/4", 25 ft. (HZB02520-25-032)
- CONTINENTAL Inert Gas Hose, 1/4", 100 ft. (HZB02520-100-032)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- MR. HEATER Hose Assmb T & Y Conn5' (F273710)
- Continental Welding Hose