Shop All Welding Hose
Continental
Hose, Welding, 3/16x25ft
Mfr # 20027136
Zoro # G0890382
original price:
$57.70
9% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type UNF x UNF
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027136
- Zoro # G0890382
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 25 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Outside Dia. (In.) | 7/16 |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | 3/16 |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 3/16 in, Hose Length 25 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type UNF, Hose Fitting B Type UNF, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Cutting Outfit, Port-A-Torch Series, Acetylene, Oxygen (4403211)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- THERMAL DYNAMICS Shield Cap Machine, 50 to 60 Amps (9-8238)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (10N31)
- CONTINENTAL Hose, Welding, 3/16x50ft (20027137)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 100 ft. (20027153)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- CONTINENTAL Inert Gas Hose, 1/4", 10 ft. (HZB02520-10-032)
- POWERWELD Bulk Argon Hose, 1/4" (PW-AHBULK)
- Continental Welding Hose