Shop All Welding Hose
Continental
Hose, Welding, 1/4x50ft
Mfr # 20027184
Zoro # G3395314
original price:
$99.46
14% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type UNF x UNF
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027184
- Zoro # G3395314
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Outside Dia. (In.) | 17/32 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 50 |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type UNF, Hose Fitting B Type UNF, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Universal Round Spark Lighter (3021)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 2lb (24D978)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 100 ft. (20027153)
- CONTINENTAL Hose, Welding, 1/4x25ft (20027183)
- CONTINENTAL Inert Gas Hose, 1/4", 25 ft. (HZB02520-25-032)
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- ORS NASCO Stainless Steel Flexible Pigtails - 3000 PSIG - Stainless Steel - 36" (312-PF2-4-36)
- Continental Welding Hose