Shop All Welding Hose
Continental
Hose, Welding, 1/4x25ft
Mfr # 20027183
Zoro # G1265652
original price:
$62.65
9% off
new price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type UNF x UNF
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027183
- Zoro # G1265652
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 17/32 |
Hose Length (Ft.) | 25 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type UNF, Hose Fitting B Type UNF, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- TITAN ® Round Flip Front Welding Googles (41216)
- DRYROD Bench Oven, Type 300,120/240V, 400 lb. (1200203)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- CONTINENTAL Inert Gas Hose, 1/4", 10 ft. (HZB02520-10-032)
- CONTINENTAL Inert Gas Hose, 1/4", 100 ft. (HZB02520-100-032)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-04-025BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- Continental Welding Hose