Shop All Voice & Data Patch Cords
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 5FT, YELLOW
Mfr # M88DE5FL505
Zoro # G0575408
Sold in multiples of 15 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Connector Type RJ45 TO RJ45
- Color Yellow
- Category CATEGORY 5E
- Type Patch Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE5FL505
- Zoro # G0575408
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 5 FT. : 1.52 M |
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Connector Type | RJ45 TO RJ45 |
Color | Yellow |
Category | CATEGORY 5E |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- TRIPP LITE Patch Cable, CAT5e, 25ft, Blue (TRPN002025BL)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- Compulink Voice & Data Patch Cords