Shop All Shaft Collars
Climax Metal Products
H1C-343-S One-Piece Clamping Collar
Mfr # H1C-343-S
Zoro # G6624493
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-343-S
- Zoro # G6624493
- UPC # 044861064719
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 7/16 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.937 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3 7/16 in |
Screw Length | 1 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 4 3/4 in |
Bore Diameter | 3 7/16 in |
Collar Width | 7/8 in |
Clearance Diameter | 4.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Gearbox Part 50 Single Output Shaft (50 Single Output Shaft)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- FESTO Push-In Connector QS-6 (QS-6)
- CLIMAX METAL PRODUCTS H1C-350 One-Piece Clamping Collar (H1C-350)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- CLIMAX METAL PRODUCTS C-175 Set Screw Collar (C-175)
- Climax Metal Products Couplings, Collars, & Adapters