Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF
Mfr # C65142
Zoro # G4960439
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65142
- Zoro # G4960439
- UPC # 697334651420
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Length | 1 in |
Thread Size | 1/4"-28 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Thread Standard | UNF |
Secondary Material Application ISO Code | M |
Die Type | Adjustable |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Integrated Handle | No Handle |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 28 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNF, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Pack, (2) 3.0 Ah, Li-Ion (DCB124-2)
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- DRILL AMERICA #8-32 13/16" OD HSS Round Adjustable Die (DWTH1316-832)
- Cle-Line Round Dies