Shop All Air Hammers
Chicago Pneumatic
Chicago Pneumatic Low Vibration And Lightweight Sh
Mfr # 8941071600
Zoro # G6499718
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3500
- Shank Size 0.401"
- Shank Type Round
- Series CP7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941071600
- Zoro # G6499718
- UPC # 15451781460
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.401" |
Details
Item | Air Hammer |
Blows per Minute | 3500 |
Shank Type | Round |
Series | CP7 |
Description
Chicago Pneumatic Low Vibration And Lightweight Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- CLESCO AL-4-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (AL-4-L)
- CHICAGO PNEUMATIC HAMMER HD AIR KIT SHOCK REDUCE W/CHISEL (CP7110K)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in, Bore Diameter 1.13 in - 2200 BPM (B19B)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- POWERMATE PX Heavy Duty Air Hammer (P024-0293SP)
- Chicago Pneumatic Air Hammers