Shop All Lawn & Garden Sprayers
Chapin
3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length
Mfr # 27030
Zoro # G1561220
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Type Handheld
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 27030
- Zoro # G1561220
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 34" |
Wand Length | 34 in |
Fill Opening Size | 3 in |
Details
Sprayer Tank Capacity | 3 gal. |
Type | Handheld |
Sprayer Pressure Release | No |
Tank Material | Polyethylene |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Cone, Fan |
Max Sprayer Pressure | 60 psi |
Item | Sure Spray Select Sprayer |
Sprayer Nozzle Material | Brass |
Adjustable Nozzle | Yes |
In Tank Filter | Yes |
Application | Lawn and Garden, Pest Control |
Description
27030 Chapin Sprayer 3 Gal Spr, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 34 in, Fill Opening Size 3 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-3In1 18.225 (490-110-M190)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- CHAPIN 32OZ Hand Sprayer (1105)
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (22240XP)
- CHAPIN Chapin International 7437775 2 gal Lawn & Garden Sprayer (7437775)
- CHAPIN Professional Pest Control Sprayer (10800W)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- SOLO 5 Gal. Motorized Backpack Sprayer (433)
- Chapin Lawn & Garden Sprayers