Shop All Sports Equipment
Champion Sports
Badminton Net
Mfr # BN1
Zoro # G910742127
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction 0.75 in Square Mesh
- Features 1.5 in Headband with Nylon Rope Cable
- Product Type Badminton Net
- Overall Height 30 in
- Overall Width 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BN1
- Zoro # G910742127
- UPC # 710858001875
- Country of Origin China
- Category Sports Equipment
Dimensions
Overall Height | 30 in |
Overall Width | 21 ft |
Details
Item | Badminton Net |
Construction | 0.75 in Square Mesh |
Features | 1.5 in Headband with Nylon Rope Cable |
Product Type | Badminton Net |
Description
Badminton Net, Product Type Badminton Net, Overall Height 30 in, Overall Width 21 ft, Construction 0.75 in Square Mesh, Features 1.5 in Headband with Nylon Rope Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- TARPS NOW 41" Rubber EPDM Tarp Straps (TA-RTS-41-50)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- CHAMPION SPORTS Soccer Tennis Net, Blue (NSTSET)
- CHAMPION SPORTS 1.75 in. Rhino Skin Molded Foam Golf Ball, White (RSGB)
- CHAMPION SPORTS Tennis Balls, PK9 (TB3)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- SSN 6 in. Color My Class P.G. Softs (1251920)
- Champion Sports Sports Equipment