Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 16 AWG, Silver Gray
Mfr # CF140-15-25
Zoro # G508396602
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140-15-25
- Zoro # G508396602
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 16 AWG |
Outside Diameter | 0.89 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Locking Handle, NOVAL Accessory, Steel (CWHNL)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- IDEAL Stm Std 16-26Ga (45-097)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 12 (HF321J)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-100)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- Chainflex Electrical Wire & Cable