Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T15, 1 in.
Mfr # 68715
Zoro # G4084495
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68715
- Zoro # G4084495
- UPC # 081838687151
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Point Size | T15 |
Shank Size | 1/4" |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Star Insert Screwdriver Bit,T15,1 in. |
Impact Rated | No |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T15,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- KLEIN TOOLS Tape Measure, 16-Foot Compact, Double-Hook (9516)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk (69012)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- CENTURY DRILL & TOOL Wood Boring bit 1inx12 LazerSp (36864)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- Century Drill & Tool Screwdriver Bits