Shop All Impact Socket Adapters
Century Drill & Tool
3/8" Square Drive Socket Adapter SAE
Mfr # 68580
Zoro # G4075526
original price:
$4.49
14% off
new price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 2"
- Size 1/4" Hex Shank
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68580
- Zoro # G4075526
- UPC # 081838685805
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 2" |
Size | 1/4" Hex Shank |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Socket Adapter |
Drive Type | Square |
Output Drive Type | Square |
For Use With | 3/8" Square Drive Hex Sockets and T40 to T55 Square Drive Star Bits |
Number of Points | 4 |
Description
The Century Drill and Tool 68580 3/8" Square Drive Socket Adapter is the perfect tool for any job that requires a socket adapter. With a square drive, this SAE socket adapter allows you to quickly change sockets without the need for tools. The hex shank of the 1/4" size offers added convenience, allowing you to use it with standard wrenches. The 4-point impact socket adapter has an overall length of 2", making it compact enough to fit into tight spaces. You will want to keep this Century Drill and Tool Socket Adapter on hand for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1595 Reamer (27215950)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- CENTURY DRILL & TOOL 1/4" Square Drive Socket Adapter SAE (68578)
- CENTURY DRILL & TOOL Impact Pro Socket Adapter, 3 Pc Set (68584)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- DYNAMIC Tools Impact Adapter 3/4" Female X 1/2" Male (D019710)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- Century Drill & Tool Impact Socket Adapters