Shop All Vernier Calipers
Central Tools
General Tools 318-147 0-6 in. Electro Digital Caliper
Mfr # 318-147
Zoro # G304155830
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # 318-147
- Zoro # G304155830
- Country of Origin China
- Category Vernier Calipers
Description
0-6" Electro Digital Caliper:
Large, easy to read LCD numbers.
On/Off and zero button.
Pocket clip.
Range: 0 in [Min], 0 mm [Min], 6 in [Max], 150 mm [Max].
Resolution (Length): 0.000500 in, 0.010000 mm.
Graduation(s): 1/8, 1/4, 1/2, 1/16, 1/32, and 1/64".
Upper Jaw Type: Plain Jaw.
Lower Jaw Type: Plain Jaw.
Display Type: Digital LCD.
Measurement Type: Depth, Inside, Outside, Step.
Body Material: Hardened Stainless Steel.
Includes: Carrying Case.
Type: Plain Caliper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- IDEAL 8 in Crimper 24 to 22 AWG (33-719)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- MOORE & WRIGHT Vernier Caliper 0-150mm/0-6" (MW100-15BI)
- SURTEK Digital Vernier 0-6" (122200)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- UNITED SCIENTIFIC Vernier Caliper, Stainless Steel (VCB001)
- Central Tools Precision Measuring Tools