Shop All Lab Dishes
Celltreat
Non-Treated Plate, 24 Well, PK100
Mfr # 229524
Zoro # G4650764
original price:
$167.31
20% off
new price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Volume Capacity 3.5 mL
- Working Volume Per Well 0.38 to 0.57mL
- Includes Lid
- Number of Wells 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229524
- Zoro # G4650764
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Non-Treated Plate |
Material | Polystyrene |
Volume Capacity | 3.5 mL |
Working Volume Per Well | 0.38 to 0.57mL |
Includes | Lid |
Number of Wells | 24 |
Culture Area Per Well | 1.93cm2 |
Culture Area per Well | 1.93 sq cm |
Working Volume per Well | 0.5 to 1.5 mL |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Non-Treated Plate, Diameter - Metric Not Applicable, Number of Wells 24, Material Polystyrene, Volume Capacity 3.5 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 0.5 to 1.5 mL, Culture Area per Well 1.93 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- YSI PH Meter, -2 to 16pH, -1999 to 1999mV (PH100A)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 5 1/2x7/8, 500/pk, 500PK (142502)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK500 (229695)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229111)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- Celltreat Labware