Shop All Jobsite Boxes
Cat
Jobsite Chest, Yellow, 48 in W x 30 in D x 33-1/2 in H
Mfr # CT32R
Zoro # G0927063
product price: $759.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Depth 30 in
- Height 33-1/2 in
- Jobsite Box Product Grouping Jobsite Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CT32R
- Zoro # G0927063
- UPC # 860002605524
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 33-1/2 in |
Details
Item | Jobsite Chest |
Material | Steel |
Color | Yellow |
Jobsite Box Product Grouping | Jobsite Chest |
Features | Built-in tool tray |
Description
The CAT brand is instantly recognized for and always representing products that are rugged, durable, hard-working, high quality and can be counted on to perform in any situation. All of our Jobsite Tool Boxes feature premium materials and construction with a powder-coat finish for superior durability and corrosion resistance with the recognized yellow color of CAT. They are completely built with 16-Gauge steel with fully arc-welded seams ground to a smooth, perfect finish that will provide extra strength. Features a full-length, stacked and welded piano hinge with secure pins and a double padlock system that will help resist break-in attempts. With the built-in tool tray, you will have better organization for smaller parts or items but also allowing you space for more robust and bigger tools. Bolsters pre-drilled with 4 ovals for mounting optional 4 in. or 6 in. casters and 1 oval for caster lubrication, Caster ready 4 skid way allow access from any side, making it easier, faster and safer to transport. The CAT Jobsite Chest CT32R will provide versatility, security and organization for all your tools. • Powder- coat finish • 16-Gauge steel construction with fully arc-welded seams • Support bar inside lid • Double padlock system • Full length reinforcing channel • Caster ready 4 skid way allow access from any side • Recessed handles • Built-in tool tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- GROZ Punch and Chisel Set, 7 pcs. (33005)
- WESTWARD Comb. Wrench, 11/32", SAE, Black Oxide (54RZ34)
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- GLOBAL INDUSTRIAL Jobsite Cabinet, Blue, 52 cu ft, 60" W x 24-1/4" D x 60-3/4" H (133724)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- CRESCENT JOBOX Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H (1-674990)
- Cat Jobsite Boxes