Shop All Data & Ethernet Cables
Carol
Cable, Cat 6, 23 AWG, 100 ft, Gray
Mfr # CP6.30.10
Zoro # G8460977
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Plenum
- Category - Data Cable 6
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # CP6.30.10
- Zoro # G8460977
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 100 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 100 ft |
Bend Radius | 1 in |
Outside Dia. | 0.2 in |
Cable Length | 100 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 03-'07 (YTX5L-BS1143)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- DURACELL Hearing Aid Battery, #13, PK16 (DA13B16)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- Carol Data & Ethernet Cables