Shop All Data & Ethernet Cables
Carol
Cable, Cat 6, 23 AWG, 100 ft, Blue
Mfr # CR6.30.07
Zoro # G8163705
original price:
$138.00
11% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (4 Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # CR6.30.07
- Zoro # G8163705
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Length | 100 ft. |
Spool Length | 100 ft |
Outside Dia. | 0.205 in |
Bend Radius | 1 in |
Cable Length | 100 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- CONNECTICUT ELECTRIC Outlet, Outdoor GFCI, 80 A, Gray, 120/240VAC (CESMPSC75GRHR)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- Carol Data & Ethernet Cables