Shop All Data & Ethernet Cables
Carol
Cable, Cat 5e, 24 AWG, 100 ft, Gray
Mfr # CR5.30.10
Zoro # G7903113
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Wire Size 24 AWG
- Shielded Unshielded
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (4 Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # CR5.30.10
- Zoro # G7903113
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Conductor Size - Data Cable | 24 AWG |
Length | 100 ft. |
Spool Length | 100 ft |
Outside Dia. | 0.2 in |
Bend Radius | 1 in |
Cable Length | 100 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMR, ICEA S-90-661, UL 1666, UL 444, UL Type CMR, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon E200 Lamp Socket (E200 LAMP SOCKET)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-05671)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- Carol Data & Ethernet Cables