Shop All First Aid Kits
Camillus
Survival Kit, 6inHx5inLx12inW
Mfr # 90453
Zoro # G7551451
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (6) 4 oz Packets of Purified Drinking Water, (6) Fortified Food Bars, (2) Hand Warmers, Flashlight, (2) Flashlight Batteries, Light Stick , Whistle, Survival Blanket, Rain Poncho, (15) 1 in x 3 in Plastic Bandage Strips, (6) BZK Antiseptic Wipes, (4) 2 in x 2 in Gauze Pads, (4) Triple Antibiotic Ointment Packets, (2) Alcohol Wipes, (2) First Aid Burn Cream Packets, (2) Sting Relief Wipes, Eye Pad with Strips, Knuckle Bandages, Fingertip Bandages, Extra Large Bandages, Waterproof Bandages, Butterfly Wound Closure, First Aid Tape Roll, Metal Tweezers, Tourniquet, Scalpel Blade, First Aid Guide, (2) Ibuprofen Tablets, (2) Antacid Tablets, (2) Acetaminophen Tablets
- Case Material Fabric
- Height 6 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 90453
- Zoro # G7551451
- UPC # 73577904538
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 12 in |
Length | 5 in |
Details
First Aid Kit Type | Kit |
Includes | (6) 4 oz Packets of Purified Drinking Water, (6) Fortified Food Bars, (2) Hand Warmers, Flashlight, (2) Flashlight Batteries, Light Stick , Whistle, Survival Blanket, Rain Poncho, (15) 1 in x 3 in Plastic Bandage Strips, (6) BZK Antiseptic Wipes, (4) 2 in x 2 in Gauze Pads, (4) Triple Antibiotic Ointment Packets, (2) Alcohol Wipes, (2) First Aid Burn Cream Packets, (2) Sting Relief Wipes, Eye Pad with Strips, Knuckle Bandages, Fingertip Bandages, Extra Large Bandages, Waterproof Bandages, Butterfly Wound Closure, First Aid Tape Roll, Metal Tweezers, Tourniquet, Scalpel Blade, First Aid Guide, (2) Ibuprofen Tablets, (2) Antacid Tablets, (2) Acetaminophen Tablets |
Case Material | Fabric |
Material | Nylon |
Glow-in-the-Dark | No |
Subject Matter | Emergency Preparedness |
Color | Digital Camouflage |
Features | Lightweight Tactical Bag With Attaching Straps, Contains Emergency Food, Water and First Aid Supplies for Three Days of Emergency Survival |
People Served | 1 |
Number of Components | 73 |
Industry Type | Healthcare |
Item | Survival Kit |
Description
Survival Kit, Number of Components 73, People Served 1, Case Material Fabric, Color Digital Camouflage, Height 6 in, Length 5 in, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72 (PGC 40159)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- CAMILLUS Survival Kit, Black, 6inHx5inLx12inW (90430)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2165)
- FIRST AID ONLY First Aid Kit Refill, Ibuprofen, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7014)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- Camillus First Aid Kits