Shop All Patio Umbrella Bases
California Umbrella
100 lb. Galvanized Steel Umbrella Base with Casters
Mfr # 222CRL100
Zoro # G311638234
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CRL100
- Zoro # G311638234
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your umbrellas upright and in place with this California Umbrella 100 lb. galvanized steel umbrella base with casters. This umbrella base is constructed of durable galvanized steel that ensures your umbrella won't blow away or tip over when it's windy outside. The 24'' long base tube is designed to accommodate an umbrella that has a pole up to 1 1/2'' in diameter and it includes 2 optional steel casters that make it easy to transport.This umbrella base is compatible with freestanding and table umbrellas up to 11' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Length: 24 1/4''Width: 24 1/4''Height: 24 1/4''Pole Opening Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- CUTTER Insect Repellent, 6 oz. (HG-51020)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- JONES STEPHENS Grdn Hose Fttng, FH x FH Swvl, 3/4"x3/4" (G20130)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- PURE GARDEN 50-Pound Fillable Umbrella Base (50-LG1209)
- SIMPLYSHADE SimplyShade Concrete Mount Kit (SSAMK-C)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- VINTIQUEWISE Gold Round Vertical Design Umbrella Holder Stand for Indoor and Outdoor with Drip Water Tray (QI004470)
- California Umbrella Patio Umbrella Bases