Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x 8 in., Aluminum
Mfr # 119335
Zoro # G0363959
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 8 in
- Standards UL6A, ANSI 80.5
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119335
- Zoro # G0363959
- UPC # 847656058432
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Outside Dia. | 2-3/8 in |
Trade Size | 2 in |
Inside Dia. | 2.067 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2 in. x 8 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.308 in |
Description
Nipple,2 in. x 8 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- ABB Liquid Tight Connector, 1 in., Silver (2541-2)
- Calconduit Conduit Fittings