Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C DUAL DISPLAY MST DP/HDMI RJ45 100W

  • Mfr # C2G54543

  • Zoro # G316451043


product price: $73.15
/ea

Key Features

Compatible Devices
Hard Drive, Notebook, Keyboard, Mouse, Monitor
USB Charging Port
6
Color
Black
Number of Network (RJ-45) Ports
1
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54543
Zoro #
G316451043
UPC #
757121000000
Country of Origin
China

Dimensions

Width
5 in
Depth
2.09 in
Height
0.53 in

Details

Compatible Devices
Hard Drive, Notebook, Keyboard, Mouse, Monitor
USB Charging Port
6
Color
Black
Number of Network (RJ-45) Ports
1
USB Type-C
Yes
Connectivity Technology
Wired
Interfaces
USB Type C
USB Type-A
Yes
Charging Capability
Yes
USB Type-C Detail
1 x USB-C Male, 3 x USB-C Female
Item
Docking Station
Includes
Docking Station USB-C M/M Cable
USB Power Delivery
100W
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of Displays Supported
2
Ethernet Technology
Ethernet
Operating System
macOS, Linux, Windows
Number of HDMI Ports
1
Number of RJ-45 Ports
1
Features
Power Delivery Pass-through
Maximum Data Transfer Rate
1.25-GB/s
DisplayPort
Yes
Network (RJ-45)
Yes
Number of USB Type-C Ports
4
Number of USB 3.0 Ports
2
Screen Mode Supported
4K, Full HD
HDMI
Yes
Number of USB Type-A Ports
2
Number of DisplayPorts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.