Buyers Products

Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058


product price: $33.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Buyers products straight tongue coupler w/ 2" ball, 2" channel - 0091058 buyers products straight tongue coupler can be bolted or welded to the trailer frame. It comes with a ball size of 2 in., channel size of 2 in., and a grey primer finish. The straight tongue coupler is class 2 rated and has a maximum gross trailer weight of 3,500 lbs. features can be bolted or welded to the trailer frame. 3,500 lbs. Maximum gross trailer weight 2" ball x 2" channel grey primer finish class ii

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.