Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 7.6"
Mfr # CT120200L0
Zoro # G4950823
product price: $32.39
/ea
Sold in multiples of 50 for $1,619.50
$1,619.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color UV Black
- Tensile Strength 120 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT120200L0
- Zoro # G4950823
- UPC # 781810333440
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.3" |
Max. Bundle Dia. | 2 in |
Dimension - Width mm | 8 mm |
Dimension - Length Overall inch | 9 in |
Dimension - Bundle Diameter Max inch | 2 |
Dimension - L Length Overall mm | 229 mm |
Dimension - Width inch | 0.30 in |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- KMC Cable Clamp, 3-1/2" dia., 3/4" W, PK5 (COV5713Z1)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- RIP-TIE Reusable Strap, Green, 1"x21", PK10 (HB-21-010-GN)
- Burndy Cable Ties