Shop All Compression Lugs
Burndy
2 HOLE FLEX LUG LONG BARREL, 2/0 AWG 3/8" BOLT HOLE 1", SPACING ROHS
Mfr # YAZV262TC38FX
Zoro # G0555704
product price: $19.15
/ea
Sold in multiples of 10 for $191.50
$191.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Conductor - CopperWeld Str Size 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG
- Conductor - Copper Flex M Size Range 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV262TC38FX
- Zoro # G0555704
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - CopperWeld Str Size | 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG |
Conductor - Copper Flex M Size Range | 2/0 AWG |
Dimension - N inch | 0.40 in |
Conductor - CopperWeld Str Size Range | 2/0 F AWG-2/0 V AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex H Size Range | 2/0 AWG |
Conductor - Copper Flex K Size Range | 2/0 AWG |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper DLO Size Range | 2/0 (375/#24) DLO |
Dimension - B Length inch | 1.50 in |
Dimension - Hole Size inch | 0.41 in |
Dimension - Pad Width inch | 0.93 in |
Conductor - Copper Str Size | 2/0 AWG |
Conductor - Copper Flex K Size | 2/0 AWG |
Conductor - Copper DLO Size | 2/0 (375/#24) DLO |
Dimension - Strip Length inch | 42378 |
Conductor - Copper Flex H Size | 2/0 AWG |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex M Size | 2/0 AWG |
Dimension - Length Overall inch | 3.76 in |
Conductor - Copper Flex I Size | 2/0 AWG |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Length Side B inch | 3.76 in |
Dimension - Z inch | 0.43 in |
Dimension - Outside Diameter inch | 0.63 in |
Conductor - Copper Flex G Size | 2/0 AWG |
Conductor - Copper Flex I Size Range | 2/0 AWG |
Dimension - L Length Overall mm | 96 mm |
Conductor - Copper Flex G Size Range | 2/0 AWG |
Lug Length X Tongue Width (In.) | 3.76 x 0.93 in |
Conductor Size/Gauge | 2/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-4/10A, 600V AC, Nonindicating (TRS1-4/10R)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- IDEAL Tester, Utp Stp (62-200)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- Burndy Compression Lugs