Shop All Connector Parts
Buchanan
67=PRE-PUNCHED CHANNEL PACKAGE
Mfr # 67
Zoro # G201048549
product price: $56.65
/ea
Sold in multiples of 2 for $113.30
$113.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Type Standard
- Centerline 15.87 mm [ .625 in ]
- Screw Size 6-32 Binding Head
- Fuse Puller Without
- Mounting Style Channel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 67
- Zoro # G201048549
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Screw Size | 6-32 Binding Head |
Details
Block Type | Standard |
Centerline | 15.87 mm [ .625 in ] |
Fuse Puller | Without |
Mounting Style | Channel Mount |
Blown Fuse Indicator | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- IDEAL Stm Std 16-26Ga (45-097)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- Buchanan Connector Parts